Bed Mattress, 80 in L
Mfr # 526991-31
Zoro # G300906276
original price: $281.99
5% off
new price: $266.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Size
Twin XL
Length
80 in
Width
38 in
Inner Material
Gel Foam
Cover Material
Knit Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526991-31
Zoro #
G300906276
UPC #
-
Country of Origin
United States
Dimensions
Size
Twin XL
Length
80 in
Width
38 in
Overall Length
80 in
Mattress Height
6 in
Overall Width
38 in
Overall Height
6 in
Nominal Size
Twin XL
Details
Inner Material
Gel Foam
Cover Material
Knit Fabric
Outer Cover
Knit Fabric
Item
Bed Mattress
For Use With
Trundle
Standards
CFR1633 Compliant
Core Type
Gel Foam
Firmness
Medium
Comfort Layer Material
Gel Foam
Flammability Standards
16 CFR 1633
For Trundle Bed
Trundle Bed Compatible
Description
Foam Mattress, Twin XL Size, Width 38 in, Length 80 in, Mattress Height 6 in, Outer Cover Knit Fabric, Inner Material Gel Foam, For Use With Trundle, Standards CFR1633 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.