Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bed Mattress, 80 in L

  • Mfr # 526991-51

  • Zoro # G800906318


original price: $350.99
5% off
new price: $332.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Size
Queen
Length
80 in
Width
60 in
Inner Material
Gel Foam
Cover Material
Knit Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526991-51
Zoro #
G800906318
UPC #
-
Country of Origin
United States

Dimensions

Size
Queen
Length
80 in
Width
60 in
Mattress Height
6 in
Overall Width
60 in
Overall Height
6 in
Overall Length
80 in
Nominal Size
Queen

Details

Inner Material
Gel Foam
Cover Material
Knit Fabric
Outer Cover
Knit Fabric
Item
Bed Mattress
Standards
CFR1633 Compliant
For Use With
Trundle
Core Type
Gel Foam
For Trundle Bed
Trundle Bed Compatible
Firmness
Medium
Flammability Standards
16 CFR 1633
Comfort Layer Material
Gel Foam

Description

Foam Mattress, Queen Size, Width 60 in, Length 80 in, Mattress Height 6 in, Outer Cover Knit Fabric, Inner Material Gel Foam, For Use With Trundle, Standards CFR1633 Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.