Zoro Homepage

Bed Mattress, 80 in L

  • Mfr # 526996-41

  • Zoro # G200906277


product price: $392.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Comfort Level
Firm
Size
Full XL
Length
80 in
Width
53 in
Inner Material
Innerspring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526996-41
Zoro #
G200906277
UPC #
-
Country of Origin
United States

Dimensions

Size
Full XL
Length
80 in
Width
53 in
Mattress Height
12 in
Overall Length
80 in
Overall Height
12 in
Overall Width
53 in
Nominal Size
Full XL

Details

Comfort Level
Firm
Inner Material
Innerspring
Cover Material
Woven Fabric
Outer Cover
Woven Fabric
Item
Bed Mattress
For Use With
Full Size Bed
Standards
CFR1633 Compliant
Coil Count
459
Flammability Standards
16 CFR 1633
Firmness
Firm
Comfort Layer Material
Gel Foam
Core Type
Innerspring
Coil Type
Open Coil

Description

Firm Mattress, Comfort Level Firm, Full XL Size, Width 53 in, Length 80 in, Mattress Height 12 in, Coil Count 459, Outer Cover Woven Fabric, Inner Material Innerspring, For Use With Full Size Bed, Standards CFR1633 Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.