Zoro Homepage

Bed Mattress, 80 in L

  • Mfr # 526996-61

  • Zoro # G900906287


product price: $476.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Comfort Level
Firm
Size
King
Length
80 in
Width
76 in
Inner Material
Innerspring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526996-61
Zoro #
G900906287
UPC #
-
Country of Origin
United States

Dimensions

Size
King
Length
80 in
Width
76 in
Overall Width
76 in
Overall Length
80 in
Overall Height
12 in
Mattress Height
12 in
Nominal Size
King

Details

Comfort Level
Firm
Inner Material
Innerspring
Cover Material
Woven Fabric
Outer Cover
Woven Fabric
Item
Bed Mattress
Standards
CFR1633 Compliant
For Use With
Full Size Bed
Coil Count
702
Flammability Standards
16 CFR 1633
Comfort Layer Material
Gel Foam
Firmness
Firm
Core Type
Innerspring
Coil Type
Open Coil

Description

Firm Mattress, Comfort Level Firm, King Size, Width 76 in, Length 80 in, Mattress Height 12 in, Coil Count 702, Outer Cover Woven Fabric, Inner Material Innerspring, For Use With Full Size Bed, Standards CFR1633 Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.