Bed Mattress, 80 in L
Mfr # 526997-61
Zoro # G700906319
product price: $492.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Key Features
Size
King
Length
80 in
Width
76 in
Inner Material
Innerspring
Cover Material
Woven Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526997-61
Zoro #
G700906319
UPC #
-
Country of Origin
United States
Dimensions
Size
King
Length
80 in
Width
76 in
Overall Length
80 in
Overall Width
76 in
Overall Height
12 in
Mattress Height
12 in
Nominal Size
King
Details
Inner Material
Innerspring
Cover Material
Woven Fabric
Outer Cover
Woven Fabric
Item
Bed Mattress
Coil Count
702
Standards
CFR1633 Compliant
For Use With
Full Size Bed
Comfort Layer Material
Gel Foam
Flammability Standards
16 CFR 1633
Core Type
Innerspring
Coil Type
Open Coil
Firmness
Soft
Description
Soft Mattress, King Size, Width 76 in, Length 80 in, Mattress Height 12 in, Coil Count 702, Outer Cover Woven Fabric, Inner Material Innerspring, For Use With Full Size Bed, Standards CFR1633 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.