Bed Mattress, 83 in L
Mfr # 526996-62
Zoro # G800906325
product price: $476.99
/eaKey Features
Comfort Level
Firm
Size
California King
Length
83 in
Width
72 in
Inner Material
Innerspring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526996-62
Zoro #
G800906325
UPC #
-
Country of Origin
United States
Dimensions
Size
California King
Length
83 in
Width
72 in
Overall Length
83 in
Mattress Height
12 in
Overall Width
72 in
Overall Height
12 in
Nominal Size
California King
Details
Comfort Level
Firm
Inner Material
Innerspring
Cover Material
Woven Fabric
Outer Cover
Woven Fabric
Item
Bed Mattress
For Use With
Full Size Bed
Standards
CFR1633 Compliant
Coil Count
696
Core Type
Innerspring
Comfort Layer Material
Gel Foam
Coil Type
Open Coil
Firmness
Firm
Flammability Standards
16 CFR 1633
Description
Firm Mattress, Comfort Level Firm, California King Size, Width 72 in, Length 83 in, Mattress Height 12 in, Coil Count 696, Outer Cover Woven Fabric, Inner Material Innerspring, For Use With Full Size Bed, Standards CFR1633 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.