Bed Mattress, 83 in L
Mfr # 526997-62
Zoro # G000906286
product price: $492.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Key Features
Size
California King
Length
83 in
Width
72 in
Inner Material
Innerspring
Cover Material
Woven Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526997-62
Zoro #
G000906286
UPC #
-
Country of Origin
United States
Dimensions
Size
California King
Length
83 in
Width
72 in
Overall Height
12 in
Overall Width
72 in
Mattress Height
12 in
Overall Length
83 in
Nominal Size
California King
Details
Inner Material
Innerspring
Cover Material
Woven Fabric
Outer Cover
Woven Fabric
Item
Bed Mattress
For Use With
Full Size Bed
Coil Count
696
Standards
CFR1633 Compliant
Comfort Layer Material
Gel Foam
Firmness
Soft
Core Type
Innerspring
Flammability Standards
16 CFR 1633
Coil Type
Open Coil
Description
Soft Mattress, California King Size, Width 72 in, Length 83 in, Mattress Height 12 in, Coil Count 696, Outer Cover Woven Fabric, Inner Material Innerspring, For Use With Full Size Bed, Standards CFR1633 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.