Zoro Homepage

Bed Mattress, 83 in L

  • Mfr # 527003-62

  • Zoro # G106016681


product price: $606.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Comfort Level
Pillow Top
Size
California King
Length
83 in
Width
72 in
Inner Material
Gel Foam, Innerspring, Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527003-62
Zoro #
G106016681
UPC #
-
Country of Origin
United States

Dimensions

Size
California King
Length
83 in
Width
72 in
Overall Height
11 1/2 in
Mattress Height
11 1/2 in
Overall Length
83 in
Overall Width
72 in
Nominal Size
California King

Details

Comfort Level
Pillow Top
Inner Material
Gel Foam, Innerspring, Foam
Cover Material
Knit Fabric
Outer Cover
Knit Fabric, Surface Guard Antimicrobial Treatment
Item
Bed Mattress
Coil Count
594
Standards
16 CFR Parts 1632 and 1633
Flammability Standards
16 CFR 1632, 16 CFR 1633
Core Type
Innerspring
Comfort Layer Material
Gel Foam
Top Type
Pillow Top
Firmness
Soft

Description

Dunmore Soft Pillowtop 11.5in -CalKing Mattress, Comfort Level Pillow Top, California King Size, Width 72 in, Length 83 in, Mattress Height 11 1/2 in, Outer Cover Knit Fabric, surface guard antimicrobial treatment, Inner Material Gel Foam, innerspring, foam, Standards 16 CFR Parts 1632 and 1633

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.