Bed Mattress, 83 in L
Mfr # 527008-62
Zoro # G706016685
product price: $646.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Key Features
Size
California King
Length
83 in
Width
72 in
Inner Material
Gel Foam, Innerspring, Foam
Cover Material
Knit Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
527008-62
Zoro #
G706016685
UPC #
-
Country of Origin
United States
Dimensions
Size
California King
Length
83 in
Width
72 in
Overall Length
83 in
Mattress Height
13 in
Overall Width
72 in
Overall Height
13 in
Nominal Size
California King
Details
Inner Material
Gel Foam, Innerspring, Foam
Cover Material
Knit Fabric
Outer Cover
Knit Fabric, Surface Guard Antimicrobial Treatment and Chill Technology
Item
Bed Mattress
Coil Count
594
Standards
16 CFR Parts 1632 and 1633
Flammability Standards
16 CFR 1632, 16 CFR 1633
Top Type
Euro Top
Firmness
Soft
Comfort Layer Material
Gel Foam
Core Type
Innerspring
Description
Decorah Soft 13in -CalKing Mattress, California King Size, Width 72 in, Length 83 in, Mattress Height 13 in, Outer Cover Knit fabric, surface guard antimicrobial treatment and chill technology, Inner Material Gel Foam, innerspring, foam, Standards 16 CFR Parts 1632 and 1633
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.