Box Spring, 5.5 in H, Gray
Mfr # 630503-31
Zoro # G206016772
original price: $159.99
2% off
new price: $155.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Key Features
Length
80 in
Width
39 in
Height
5 1/2 in
Inner Material
Wood
Outer Cover
Woven Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
630503-31
Zoro #
G206016772
UPC #
-
Country of Origin
United States
Dimensions
Size
Twin XL
Length
80 in
Width
39 in
Height
5 1/2 in
Overall Length
79 in
Fits Mattress Size
Twin XL
Overall Width - Maximum
38 in
Overall Height - Maximum
5 1/2 in
Details
Inner Material
Wood
Outer Cover
Woven Fabric
Color
Gray
Item
Box Spring
Standards
CPSIA
Weight Capacity
500 lb
Series
Sealy
Interior Material
Foam
Product Type
Box Spring
Exterior Material
Woven Fabric
Base Style
Flush
Description
Box Spring, Size Twin XL, Color Gray, Weight Capacity 500 lb, Length 80 in, Width 39 in, Height 5 1/2 in, Standards CPSIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.