Zoro Homepage

Box Spring, 5.5 in H, Gray

  • Mfr # 630503-32

  • Zoro # G806016783


product price: $155.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Size
California King
Length
85 in
Width
37 in
Height
5 1/2 in
Inner Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630503-32
Zoro #
G806016783
UPC #
-
Country of Origin
United States

Dimensions

Size
California King
Length
85 in
Width
37 in
Height
5 1/2 in
Overall Length
83 in
Overall Width - Maximum
72 in
Overall Height - Maximum
5 1/2 in
Fits Mattress Size
California King

Details

Inner Material
Wood
Outer Cover
Woven Fabric
Color
Gray
Item
Box Spring
Standards
CPSIA
Series
Sealy
Weight Capacity
500 lb
Interior Material
Foam
Product Type
Box Spring
Exterior Material
Woven Fabric
Base Style
Flush

Description

Box Spring, Size California King, Color Gray, Weight Capacity 500 lb, Length 85 in, Width 37 in, Height 5 1/2 in, Standards CPSIA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.