Box Spring, 7 in H, Gray
Mfr # 630502-30
Zoro # G006016767
product price: $155.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Key Features
Size
Twin
Length
75 in
Width
39 in
Height
7 in
Inner Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
630502-30
Zoro #
G006016767
UPC #
-
Country of Origin
United States
Dimensions
Size
Twin
Length
75 in
Width
39 in
Height
7 in
Overall Length
75 in
Overall Height - Maximum
7 in
Fits Mattress Size
Twin
Overall Width - Maximum
38 in
Details
Inner Material
Wood
Outer Cover
Woven Fabric
Color
Gray
Item
Box Spring
Series
Sealy
Weight Capacity
500 lb
Standards
CPSIA
Interior Material
Foam
Exterior Material
Woven Fabric
Product Type
Box Spring
Base Style
Flush
Description
Box Spring, Size Twin, Color Gray, Weight Capacity 500 lb, Length 75 in, Width 39 in, Height 7 in, Standards CPSIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.