Zoro Homepage

Box Spring, 9 in H, Gray

  • Mfr # 630501-30

  • Zoro # G806129612


product price: $147.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Length
75 in
Width
39 in
Standards
CPSIA
Size
Twin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630501-30
Zoro #
G806129612
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
75 in
Width
39 in
Size
Twin
Height
9 in
Length
75 in
Overall Width - Maximum
39 in
Overall Height - Maximum
9 in
Fits Mattress Size
Twin

Details

Color
Gray
Item
Box Spring
Standards
CPSIA
Weight Capacity
500 lb
Outer Cover
Woven Fabric
Series
Sealy
Inner Material
Wood
Interior Material
Foam
Exterior Material
Woven Fabric
Product Type
Box Spring
Base Style
Flush

Description

Box Spring, Size Twin, Color Gray, Weight Capacity 500 lb, Length 75 in, Width 39 in, Height 9 in, Standards CPSIA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.