Firm Mattress, California King, Taupe (Discontinued)
- Mfr # 426835-62
- Zoro # G400906022
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
426835-62
Zoro #
G400906022
UPC #
-
Country of Origin
United States
Dimensions
Size
California King
Mattress Height
11 in
Box Spring Height
9 in
Overall Height
20 in
Overall Length
83 in
Overall Width
72 in
Details
Item
Firm Mattress with Foundation
Comfort Level
Firm
Outer Cover
Woven Fabric
Color
Taupe
Coil Count
696
Includes
Box Spring
Description
Firm Mattress with Foundation, Size California King, Comfort Level Firm, Mattress Height 11 in, Box Spring Height 9 in, Overall Length 83 in, Overall Width 72 in, Overall Height 20 in, Outer Cover Woven Fabric, Coil Count 696, Color Taupe, Includes Box Spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.