Plush Mattress w/Foundation, Twin, Taupe (Discontinued)
- Mfr # 426836-30
- Zoro # G900906041
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
426836-30
Zoro #
G900906041
UPC #
-
Country of Origin
United States
Dimensions
Size
Twin
Mattress Height
11 in
Box Spring Height
9 in
Overall Height
20 in
Overall Length
75 in
Overall Width
38 in
Details
Item
Firm Mattress with Foundation
Comfort Level
Plush
Outer Cover
Woven Fabric
Color
Taupe
Includes
Box Spring
Coil Count
300
Description
Plush Mattress w/Foundation,Twin,Taupe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.