Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sealy Posturepedic Bed Set, Full XL, 80in.Lx54in.Wx20in.H 410147-41

Bed Set, Full XL, 80in.Lx54in.Wx20in.H (Discontinued)

  • Mfr # 410147-41
  • Zoro # G3457310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410147-41
Zoro #
G3457310
UPC #
-
Country of Origin
United States

Dimensions

Size
Full XL
Mattress Height
11 in
Box Spring Height
9 in
Overall Height
20 in
Overall Length
80 in
Overall Width
54 in

Details

Item
Bed Set
Comfort Level
Plush
Outer Cover
Woven Fabric
Color
Taupe Gray
Series
Claybrook

Description

Bed Set, Size Full XL, Comfort Level Plush, Mattress Height 11 In., Box Spring Height 9 In., Overall Length 80 In., Overall Width 54 In., Overall Height 20 In., Outer Cover Woven Fabric, Series Claybrook, Color Taupe Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.