Zoro Homepage
This item is Discontinued.
Sealy Posturepedic Bed Set, Queen, 80in.Lx60in.Wx20.5in.H 410156-51

Bed Set, Queen, 80in.Lx60in.Wx20.5in.H (Discontinued)

  • Mfr # 410156-51
  • Zoro # G3457380
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410156-51
Zoro #
G3457380
UPC #
-
Country of Origin
United States

Dimensions

Size
Queen
Mattress Height
11.5 in
Box Spring Height
9 in
Overall Height
20.5 in
Overall Length
80 in
Overall Width
60 in

Details

Item
Bed Set
Comfort Level
Firm
Outer Cover
Woven Fabric
Color
Taupe Gray
Coil Count
513
Series
Cardiff

Description

Bed Set, Size Queen, Comfort Level Firm, Mattress Height 11.5 In., Box Spring Height 9 In., Overall Length 80 In., Overall Width 60 In., Overall Height 20.5 In., Outer Cover Woven Fabric, Series Cardiff, Coil Count 513, Color Taupe Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.