Shop SEAMAN PAPER

20X26 Green Tissue Paper, 400PK

  • Mfr # 2MFGREEN

  • Zoro # G623352231


product price: 
$
21.65
/pk 400, $0.05/ea

Key Features

Material
Paper
Color
Green
Packing Paper Type
Tissue Paper
Sheet Width
20 in
Sheets per Bundle
400
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2MFGREEN
Zoro #
G623352231
UPC #
-
Country of Origin
United States

Dimensions

Sheet Width
20 in
Sheet Length
26 in

Details

Item
Tissue Paper
Material
Paper
Color
Green
Packing Paper Type
Tissue Paper
Sheets per Bundle
400
Packing Paper Form
Sheets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.