Shop SEAMAN PAPER
See all product information
Create Account
20X30 Burnt Orange Paper, 480PK
Mfr # 20300022
Zoro # G023352077
product price:Â
$
58.45
/pk 480, $0.12/ea
Key Features
Material
Paper
Color
Burnt Orange
Packing Paper Type
Tissue Paper
Packing Paper Form
Sheets
Sheet Length
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20300022
- Zoro #
- G023352077
- UPC #
- -
- Country of Origin
- United States
- Material
- Paper
- Color
- Burnt Orange
- Item
- Tissue Paper
- Packing Paper Type
- Tissue Paper
- Packing Paper Form
- Sheets
- Sheets per Bundle
- 480