Shop SEAMAN PAPER
See all product information
Create Account
20X30 Parade Blue Paper, 480PK
Mfr # 20302600
Zoro # G923352061
product price:Â $58.45
/pk 480, $0.12/eaKey Features
Color
Parade Blue
Material
Paper
Packing Paper Form
Sheets
Sheet Width
20 in
Sheets per Bundle
480
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20302600
- Zoro #
- G923352061
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sheet Width
- 20 in
- Sheet Length
- 30 in
Details
- Item
- Tissue Paper
- Color
- Parade Blue
- Material
- Paper
- Packing Paper Form
- Sheets
- Sheets per Bundle
- 480
- Packing Paper Type
- Tissue Paper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.