Shop SEAMAN PAPER
See all product information
Create Account
20X30 Raw Sienna Paper, 480PK
Mfr # 20300740
Zoro # G823352192
product price:Â
$
58.45
/pk 480, $0.12/ea
Key Features
Color
Raw
Material
Paper
Packing Paper Form
Sheets
Sheets per Bundle
480
Packing Paper Type
Tissue Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20300740
- Zoro #
- G823352192
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sheet Length
- 30 in
- Sheet Width
- 20 in
Details
- Color
- Raw
- Item
- Tissue Paper
- Material
- Paper
- Packing Paper Form
- Sheets
- Sheets per Bundle
- 480
- Packing Paper Type
- Tissue Paper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.