Zoro Homepage

Black, Woven Plain, 1 Yard L, 54" W

  • Mfr # SEAMATL7FABCU

  • Zoro # G511062907


product price: $12.89
/ea

Key Features

Material
100% Solution Dyed Polyester
Width
60 in
Length
1 Yard
Fire Retardency
CALTB117-2013, CAN/ULC-S109, MVSS302, NFPA 260 Class 1, NFPA 701, UFAC Class 1
Application
Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEAMATL7FABCU
Zoro #
G511062907
UPC #
-
Country of Origin
China

Dimensions

Width
60 in
Length
1 Yard

Details

Color
Black
Material
100% Solution Dyed Polyester
Fire Retardency
CALTB117-2013, CAN/ULC-S109, MVSS302, NFPA 260 Class 1, NFPA 701, UFAC Class 1
Application
Industrial
UV Resistance
Colorfastness to Light AATCC 16 - Grade 5, 1000 hours
Finish
DWR Durable Water Repellent
Face Material
100% Solution Dyed Polyester
Abrasion
225,000 Double Rubs (Wyzenbeek)

Description

Seamtec Solution Dyed Polyester Black is a lightweight 100% solution- dyed polyester fabric with a durable, waterproof PU backing. This is a high-quality entry-level outdoors covers fabric. With excellent UV and mildew resistance, for multiple end-uses. With excellent colorfastness, this product will look brand new for years.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.