
Charcoal, Woven Plain, 9" L, 9" W
Mfr # SEAMSOLS96M9X9
Zoro # G011062957
product price: $9.99
/eaKey Features
Material
100% Solution Dyed Polyester
Width
9 in
Length
9 in
UV Resistance
Colorfastness to Light AATCC 16 - Grade 5, 1500 hours
Finish
DWR Durable Water Repellent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SEAMSOLS96M9X9
Zoro #
G011062957
UPC #
-
Country of Origin
China
Dimensions
Width
9 in
Length
9 in
Details
Color
Gray
Material
100% Solution Dyed Polyester
UV Resistance
Colorfastness to Light AATCC 16 - Grade 5, 1500 hours
Finish
DWR Durable Water Repellent
Abrasion
225,000 Double Rubs (Wyzenbeek)
Fire Retardency
CALTB117-2013, MVSS302, NFPA 260 Class 1, UFAC Class 1
Application
Industrial
Face Material
100% Solution Dyed Polyester
Description
Seamtec Solution Dyed Polyester Marine and Awning Charcoal Gray is 100% solution-dyed polyester fabric manufactured with staple fibre,spun yarn for an excellent hand and superior performance. This product is the go-to in marine and awning industries featuring excellent UV and mildew resistance and exceptional breathability. With great colorfastness, this product will look brand new for years.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.