
Double Polished Clear Vinyl, Charcoal 30 Gauge, Clear Plastic Cut
Mfr # SEAM30CHAR30WP
Zoro # G411063240
product price: $26.59
/eaKey Features
Length
1 Yard
Width
54 in
Material
100% Polyvinyl Chloride (PVC)
Color
Clear
Application
Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SEAM30CHAR30WP
Zoro #
G411063240
UPC #
-
Country of Origin
China
Dimensions
Length
1 Yard
Width
54 in
Details
Material
100% Polyvinyl Chloride (PVC)
Color
Clear
Application
Industrial
Cold Crack
-55 Degrees C
Fire Retardency
CALTB117-2013, ASTM D-568 (Self Extinguishing), MVSS302, CALTB117-2013, ASTM D-568 (Self Extinguishing), MVSS302
For Use With
Industrial,Industrial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.