Zoro Homepage

Double Polished Clear Vinyl, Smoke 20 Gauge, Clear Plastic Cut

  • Mfr # SEAM20SMOKE30WP

  • Zoro # G211063228


product price: $14.35
/ea

Key Features

Length
1 Yard
Width
54 in
Material
100% Polyvinyl Chloride (PVC)
Color
Clear
Cold Crack
-55 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEAM20SMOKE30WP
Zoro #
G211063228
UPC #
-
Country of Origin
China

Dimensions

Length
1 Yard
Width
54 in

Details

Material
100% Polyvinyl Chloride (PVC)
Color
Clear
Cold Crack
-55 Degrees C
Fire Retardency
CALTB117-2013, ASTM D-568 (Self Extinguishing), MVSS302, CALTB117-2013, ASTM D-568 (Self Extinguishing), MVSS302
Application
Industrial
For Use With
Industrial,Industrial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products