Zoro Homepage

Dove, Woven Plain, 9" L, 9" W

  • Mfr # SEAMSOLS97M9X9

  • Zoro # G511063058


product price: $9.99
/ea

Key Features

Material
100% Solution Dyed Polyester
Width
9 in
Length
9 in
Face Material
100% Solution Dyed Polyester
Application
Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEAMSOLS97M9X9
Zoro #
G511063058
UPC #
-
Country of Origin
China

Dimensions

Width
9 in
Length
9 in

Details

Color
Gray
Material
100% Solution Dyed Polyester
Face Material
100% Solution Dyed Polyester
Application
Industrial
UV Resistance
Colorfastness to Light AATCC 16 - Grade 5, 1500 hours
Finish
DWR Durable Water Repellent
Abrasion
225,000 Double Rubs (Wyzenbeek)
Fire Retardency
CALTB117-2013, MVSS302, NFPA 260 Class 1, UFAC Class 1

Description

Seamtec Solution Dyed Polyester Marine and Awning Dove Gray is 100% solution-dyed polyester fabric manufactured with staple fibre,spun yarn for an excellent hand and superior performance. This product is the go-to in marine and awning industries featuring excellent UV and mildew resistance and exceptional breathability. With great colorfastness, this product will look brand new for years.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.