
Premium Patterned Vinyl, Gloss Leather Grain Pattern, Home Dcor, Marine, Light Brown Cut
Mfr # SEAMGDGILD6006FABCU
Zoro # G611062906
product price: $37.15
/eaKey Features
For Use With
Indoor / Outdoor
Width
54 in
Material
100% Vinyl
Color
Natural
Abrasion
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SEAMGDGILD6006FABCU
Zoro #
G611062906
UPC #
-
Country of Origin
China
Dimensions
Width
54 in
Details
For Use With
Indoor / Outdoor
Material
100% Vinyl
Color
Natural
Abrasion
Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.