
Premium Patterned Vinyl, Rawhide Grain Pattern, Home Dcor, Marine, Fern Sample
Mfr # SEAMGDASCE208M9X9
Zoro # G011062926
product price: $9.99
/eaKey Features
Width
9 in
Material
100% Vinyl
Length
9 in
Color
Green
For Use With
Indoor / Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SEAMGDASCE208M9X9
Zoro #
G011062926
UPC #
-
Country of Origin
China
Dimensions
Width
9 in
Length
9 in
Details
Material
100% Vinyl
Color
Green
For Use With
Indoor / Outdoor
Abrasion
Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.