Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Patterned Vinyl, Rawhide Grain Pattern, Home Dcor, Marine, Gauntlet Sample

  • Mfr # SEAMGDASCE9006M9X9

  • Zoro # G511062976


product price: $9.99
/ea

Key Features

For Use With
Indoor / Outdoor
Width
9 in
Abrasion
Yes
Material
100% Vinyl
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEAMGDASCE9006M9X9
Zoro #
G511062976
UPC #
-
Country of Origin
China

Dimensions

Width
9 in
Length
9 in

Details

For Use With
Indoor / Outdoor
Abrasion
Yes
Material
100% Vinyl
Color
Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.