Zoro Homepage

Premium Patterned Vinyl, Rawhide Grain Pattern, Home Dcor, Marine, Orange Cut

  • Mfr # SEAMGDASCE44FABCU

  • Zoro # G311063234


product price: $37.15
/ea

Key Features

Abrasion
Yes
For Use With
Indoor / Outdoor
Width
54 in
Color
Orange
Material
100% Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEAMGDASCE44FABCU
Zoro #
G311063234
UPC #
-
Country of Origin
China

Dimensions

Width
54 in

Details

Abrasion
Yes
For Use With
Indoor / Outdoor
Color
Orange
Material
100% Vinyl

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.