
Premium Patterned Vinyl, Stipple Pattern, Home Dcor, Marine, Black Cut
Mfr # SEAMGDSTIP9009FABCU
Zoro # G011063213
product price: $37.15
/eaKey Features
Abrasion
Yes
For Use With
Indoor / Outdoor
Material
100% Vinyl
Width
54 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SEAMGDSTIP9009FABCU
Zoro #
G011063213
UPC #
-
Country of Origin
China
Dimensions
Width
54 in
Details
Abrasion
Yes
For Use With
Indoor / Outdoor
Material
100% Vinyl
Color
Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.