
Premium Patterned Vinyl, Woodgrain Pattern, Home Dcor, Marine, Ecru Cut
Mfr # SEAMGDELYS605FABCU
Zoro # G611063040
product price: $37.15
/eaKey Features
Abrasion
Yes
Width
54 in
Color
Gray
Material
100% Vinyl
For Use With
Indoor / Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SEAMGDELYS605FABCU
Zoro #
G611063040
UPC #
-
Country of Origin
China
Dimensions
Width
54 in
Details
Abrasion
Yes
Color
Gray
Material
100% Vinyl
For Use With
Indoor / Outdoor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.