Premium Vinyl, Durable, Marine, Upholstery Fabric, Beige, Five Yards
Mfr # SEAMCH903FIVE
Zoro # G221718606
product price: $149.99
/ea
Free Shipping & Returns
Key Features
UV Resistance
Colorfastness to Light AATCC 16 - Grade 4, 1500 hours
Color
Beige
Material
Polyvinyl Chloride Coated Faux Leather Fabric
Width
54 in
Features
Stain and Soil Resistant, Anti-Bacterial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SEAMCH903FIVE
Zoro #
G221718606
UPC #
-
Country of Origin
China
Dimensions
Length
5 Yards
Width
54 in
Details
UV Resistance
Colorfastness to Light AATCC 16 - Grade 4, 1500 hours
Color
Beige
Material
Polyvinyl Chloride Coated Faux Leather Fabric
Features
Stain and Soil Resistant, Anti-Bacterial
Cold Crack
-67°F
Abrasion
1,500,000 Double Rubs
Fabric Weight
772 gsm
Description
PERFORMANCE VINYL: Seamtec Premium Vinyl gives you the soft feel of real leather with the durability and strength of long-lasting vinyl, making it your go-to premium vinyl upholstery fabric for almost any application.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.