Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Vinyl, Durable, Marine, Upholstery Fabric, Beige, Thirty Yards

  • Mfr # SEAMCH903THIRTY

  • Zoro # G121718614


product price: $897.99
/ea
Free Shipping & Returns

Key Features

Width
54 in
Material
Polyvinyl Chloride Coated Faux Leather Fabric
Color
Beige
Abrasion
1,500,000 Double Rubs
UV Resistance
Colorfastness to Light AATCC 16 - Grade 4, 1500 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEAMCH903THIRTY
Zoro #
G121718614
UPC #
-
Country of Origin
China

Dimensions

Width
54 in
Length
30 Yards

Details

Material
Polyvinyl Chloride Coated Faux Leather Fabric
Color
Beige
Abrasion
1,500,000 Double Rubs
UV Resistance
Colorfastness to Light AATCC 16 - Grade 4, 1500 hours
Features
Stain and Soil Resistant, Anti-Bacterial
Fabric Weight
772 gsm
Cold Crack
-67°F

Description

PERFORMANCE VINYL: Seamtec Premium Vinyl gives you the soft feel of real leather with the durability and strength of long-lasting vinyl, making it your go-to premium vinyl upholstery fabric for almost any application.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.