Premium Vinyl, Durable, Marine, Upholstery Fabric, Black, Order qty is in Yard increments

  • Mfr # SEAMCH909FABCU

  • Zoro # G415509485


product price: $55.49
/ea

Key Features

Color
Black
Abrasion
Yes
For Use With
Indoor / Outdoor
Material
100% Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEAMCH909FABCU
Zoro #
G415509485
UPC #
628911285059
Country of Origin
China

Dimensions

Length
1 Yard
Width
54 in

Details

Color
Black
Abrasion
Yes
For Use With
Indoor / Outdoor
Material
100% Vinyl

Description

Seamtec Premium Vinyl is the next generation of PVC performance in a rich black color. It features a buttery soft hand, a performance finish, and excellent durability. This product is sold by the yard, if ordering one yard or more it will ship in one continuous piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.