Premium Vinyl, Durable, Marine, Upholstery Fabric, Charcoal, Fifteen Yards
Mfr # SEAMCH98FIFTEEN
Zoro # G421718604
product price:Â $448.99
/ea
Free Shipping & Returns
Key Features
Width
54 in
Material
Polyvinyl Chloride Coated Faux Leather Fabric
Color
Charcoal
UV Resistance
Colorfastness to Light AATCC 16 - Grade 4, 1500 hours
Fabric Weight
784 gsm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SEAMCH98FIFTEEN
Zoro #
G421718604
UPC #
-
Country of Origin
China
Dimensions
Length
15 Yards
Width
54 in
Details
Material
Polyvinyl Chloride Coated Faux Leather Fabric
Color
Charcoal
UV Resistance
Colorfastness to Light AATCC 16 - Grade 4, 1500 hours
Fabric Weight
784 gsm
Features
Stain and Soil Resistant, Anti-Bacterial
Abrasion
1,500,000 Double Rubs
Cold Crack
-67°F
Description
PERFORMANCE VINYL: Seamtec Premium Vinyl gives you the soft feel of real leather with the durability and strength of long-lasting vinyl, making it your go-to premium vinyl upholstery fabric for almost any application.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.