Zoro Homepage

Premium Vinyl, Durable, Marine, Upholstery Fabric, Charcoal, Five Yards

  • Mfr # SEAMCH98FIVE

  • Zoro # G721718618


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Width
54 in
Color
Charcoal
Material
Polyvinyl Chloride Coated Faux Leather Fabric
Features
Stain and Soil Resistant, Anti-Bacterial
UV Resistance
Colorfastness to Light AATCC 16 - Grade 4, 1500 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEAMCH98FIVE
Zoro #
G721718618
UPC #
-
Country of Origin
China

Dimensions

Width
54 in
Length
5 Yards

Details

Color
Charcoal
Material
Polyvinyl Chloride Coated Faux Leather Fabric
Features
Stain and Soil Resistant, Anti-Bacterial
UV Resistance
Colorfastness to Light AATCC 16 - Grade 4, 1500 hours
Abrasion
1,500,000 Double Rubs
Cold Crack
-67°F
Fabric Weight
784 gsm

Description

PERFORMANCE VINYL: Seamtec Premium Vinyl gives you the soft feel of real leather with the durability and strength of long-lasting vinyl, making it your go-to premium vinyl upholstery fabric for almost any application.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.