
Premium Vinyl, Durable, Marine, Upholstery Fabric, Cream Sample
Mfr # SEAMCH605M9X9
Zoro # G811595730
product price: $9.49
/eaKey Features
Length
9 in
Material
100% Vinyl
Color
Beige
Back Material
100% Polyester
Finish
Stain and Soil Resistant, Anti-Bacterial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SEAMCH605M9X9
Zoro #
G811595730
UPC #
628911296208
Country of Origin
Canada
Dimensions
Length
9 in
Width
9 in
Size
9" X 9" Sample
Details
Material
100% Vinyl
Color
Beige
Back Material
100% Polyester
Finish
Stain and Soil Resistant, Anti-Bacterial
Face Material
100% Vinyl
Application
Upholstery Fabric
Abrasion
Yes
Cold Crack
-67°F
Fire Retardency
BS EN 1021-1: 2006 - Part 1. Cigarette Test, BS EN 1021-2: 2006 - Part 2. Match Flame Test, IMO FTP 2010 Code MSC.307(88), Part 8, 3.1 & 3.2, MVSS302, CALTB117-2013, NFPA 260 Class 1, UFAC Class 17
UV Resistance
Colorfastness to Light AATCC 16 - Grade Grade 4, 1500 hours
For Use With
Indoor / Outdoor
Description
Seamtec Premium Vinyl is the next generation of PVC performance in a rich cream color. It features a buttery soft hand, a performance finish, and excellent durability. This product is a 9 square sample of Seamtec Premium Vinyl.
- •PERFORMANCE VINYL: Seamtec Premium Vinyl gives you the soft feel of real leather with the durability and strength of long-lasting vinyl, making it your go-to premium vinyl upholstery fabric for almost any application.
- •STAIN & UV RESISTANT: Our professional topcoat protection resists stains, soiling, and UV fading to keep your vinyl upholstery fabric looking and feeling its best for longer in commercial, residential, and recreational environments.
- •ANTI-PINKING PROTECTION: The performance finish on Seamtec Premium Vinyl helps keep your furniture and accessories clean, with built-in anti-pinking protection for added peace of mind.
- •ECO-FRIENDLIER COVERAGE: A green upholstery fabric for chairs and so much more, our vinyl is Prop 65 and REACH compliant as well as being free of formaldehyde, heavy metal, lead, phthalate and FR Additives. This is a fabric you can feel good about using in your home, boat or business.
- •LOW MAINTENANCE: Seamtec Premium Vinyl is built for easy care. For everyday clean-ups in homes, restaurants, and corporate environments, simply wipe it down with mild soap and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.