Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Vinyl, Durable, Marine, Upholstery Fabric, Dark Grey, Five Yards

  • Mfr # SEAMCH908FIVE

  • Zoro # G021718608


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Cold Crack
-67°F
Material
Polyvinyl Chloride Coated Faux Leather Fabric
Color
Dark Gray
Width
54 in
UV Resistance
Colorfastness to Light AATCC 16 - Grade 4, 1500 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEAMCH908FIVE
Zoro #
G021718608
UPC #
-
Country of Origin
China

Dimensions

Length
5 Yards
Width
54 in

Details

Cold Crack
-67°F
Material
Polyvinyl Chloride Coated Faux Leather Fabric
Color
Dark Gray
UV Resistance
Colorfastness to Light AATCC 16 - Grade 4, 1500 hours
Features
Stain and Soil Resistant, Anti-Bacterial
Fabric Weight
775 gsm
Abrasion
1,500,000 Double Rubs

Description

PERFORMANCE VINYL: Seamtec Premium Vinyl gives you the soft feel of real leather with the durability and strength of long-lasting vinyl, making it your go-to premium vinyl upholstery fabric for almost any application.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.