Shop SEAMTEC
See all product information
Create Account
Premium Vinyl, Durable, Marine, Upholstery Fabric, Light Grey, Fifteen Yards
- Mfr # SEAMCH902FIFTEEN
- Zoro # G521718634
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
Length
15 yd
Width
54 in
Material
Polyvinyl Chloride Coated Faux Leather Fabric
Color
Gray
Abrasion
1,500,000 Double Rubs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SEAMCH902FIFTEEN
- Zoro #
- G521718634
- UPC #
- -
- Country of Origin
- China
- Material
- Polyvinyl Chloride Coated Faux Leather Fabric
- Color
- Gray
- Abrasion
- 1,500,000 Double Rubs
- UV Resistance
- Colorfastness to Light AATCC 16 - Grade 4, 1500 hours
- Cold Crack
- -67°F
- Features
- Stain and Soil Resistant, Anti-Bacterial
- Fabric Weight
- 769 gsm
Dimensions
- Length
- 15 yd
- Width
- 54 in
Description
PERFORMANCE VINYL: Seamtec Premium Vinyl gives you the soft feel of real leather with the durability and strength of long-lasting vinyl, making it your go-to premium vinyl upholstery fabric for almost any application.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.