Zoro Homepage

Premium Vinyl, Durable, Marine, Upholstery Fabric, Light Grey Sample

  • Mfr # SEAMCH902M9X9

  • Zoro # G011595738


product price: $9.49
/ea

Key Features

Length
9 in
Width
9 in
Material
100% Vinyl
Color
Gray
Cold Crack
-67°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEAMCH902M9X9
Zoro #
G011595738
UPC #
628911295928
Country of Origin
Canada

Dimensions

Length
9 in
Width
9 in
Size
9" X 9" Sample

Details

Material
100% Vinyl
Color
Gray
Cold Crack
-67°F
Abrasion
Yes
Finish
Stain and Soil Resistant, Anti-Bacterial
Back Material
100% Polyester
Application
Upholstery Fabric
Face Material
100% Vinyl
Fire Retardency
BS EN 1021-1: 2006 - Part 1. Cigarette Test, BS EN 1021-2: 2006 - Part 2. Match Flame Test, IMO FTP 2010 Code MSC.307(88), Part 8, 3.1 & 3.2, MVSS302, CALTB117-2013, NFPA 260 Class 1, UFAC Class 35
UV Resistance
Colorfastness to Light AATCC 16 - Grade Grade 4, 1500 hours
For Use With
Indoor / Outdoor

Description

Seamtec Premium Vinyl is the next generation of PVC performance in a soft, light grey color. It features a buttery soft hand, a performance finish, and excellent durability. This product is a 9 square sample of Seamtec Premium Vinyl.


  • •PERFORMANCE VINYL: Seamtec Premium Vinyl gives you the soft feel of real leather with the durability and strength of long-lasting vinyl, making it your go-to premium vinyl upholstery fabric for almost any application.
  • •STAIN & UV RESISTANT: Our professional topcoat protection resists stains, soiling, and UV fading to keep your vinyl upholstery fabric looking and feeling its best for longer in commercial, residential, and recreational environments.
  • •ANTI-PINKING PROTECTION: The performance finish on Seamtec Premium Vinyl helps keep your furniture and accessories clean, with built-in anti-pinking protection for added peace of mind.
  • •ECO-FRIENDLIER COVERAGE: A green upholstery fabric for chairs and so much more, our vinyl is Prop 65 and REACH compliant as well as being free of formaldehyde, heavy metal, lead, phthalate and FR Additives. This is a fabric you can feel good about using in your home, boat or business.
  • •LOW MAINTENANCE: Seamtec Premium Vinyl is built for easy care. For everyday clean-ups in homes, restaurants, and corporate environments, simply wipe it down with mild soap and water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.