Premium Vinyl, Durable, Marine, Upholstery Fabric, Off White, Fifteen Yards

  • Mfr # SEAMCH61FIFTEEN

  • Zoro # G021718592


product price:  $448.99
/ea
Free Shipping & Returns

Key Features

Width
54 in
Material
Polyvinyl Chloride Coated Faux Leather Fabric
Color
Off White
Features
Stain and Soil Resistant, Anti-Bacterial
Cold Crack
-67°F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SEAMCH61FIFTEEN
Zoro #
G021718592
UPC #
-
Country of Origin
China

Dimensions

Length
15 yd
Width
54 in

Details

Material
Polyvinyl Chloride Coated Faux Leather Fabric
Color
Off White
Features
Stain and Soil Resistant, Anti-Bacterial
Cold Crack
-67°F
Abrasion
1,500,000 Double Rubs
Fabric Weight
757 gsm
UV Resistance
Colorfastness to Light AATCC 16 - Grade 4, 1500 hours

Description

PERFORMANCE VINYL: Seamtec Premium Vinyl gives you the soft feel of real leather with the durability and strength of long-lasting vinyl, making it your go-to premium vinyl upholstery fabric for almost any application.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.