Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Vinyl, Durable, Marine, Upholstery Fabric, Slate Order qty is in Yard increments

  • Mfr # SEAMCH97FABCU

  • Zoro # G511595733


product price: $36.99
/ea

Key Features

Length
1 Yard
Width
54 in
Material
100% Vinyl
Color
Gray
Finish
Stain and Soil Resistant, Anti-Bacterial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEAMCH97FABCU
Zoro #
G511595733
UPC #
628911285073
Country of Origin
China

Dimensions

Length
1 Yard
Width
54 in
Size
By the Yard

Details

Material
100% Vinyl
Color
Gray
Finish
Stain and Soil Resistant, Anti-Bacterial
Application
Upholstery Fabric
Back Material
100% Polyester
Cold Crack
-67°F
Face Material
100% Vinyl
Abrasion
Yes
UV Resistance
Colorfastness to Light AATCC 16 - Grade Grade 4, 1500 hours
Fire Retardency
BS EN 1021-1: 2006 - Part 1. Cigarette Test, BS EN 1021-2: 2006 - Part 2. Match Flame Test, IMO FTP 2010 Code MSC.307(88), Part 8, 3.1 & 3.2, MVSS302, CALTB117-2013, NFPA 260 Class 1, UFAC Class 46
For Use With
Indoor / Outdoor

Description

Seamtec Premium Vinyl is the next generation of PVC performance in a rich, slate color. It features a buttery soft hand, a performance finish, and excellent durability. This product is sold by the yard, if ordering one yard or more it will ship in one continuous piece.


  • PERFORMANCE VINYL: Seamtec Premium Vinyl gives you the soft feel of real leather with the durability and strength of long-lasting vinyl, making it your go-to premium vinyl upholstery fabric for almost any application.
  • STAIN & UV RESISTANT: Our professional topcoat protection resists stains, soiling, and UV fading to keep your vinyl upholstery fabric looking and feeling its best for longer in commercial, residential, and recreational environments.
  • ANTI-PINKING PROTECTION: The performance finish on Seamtec Premium Vinyl helps keep your furniture and accessories clean, with built-in anti-pinking protection for added peace of mind.
  • ECO-FRIENDLIER COVERAGE: A green upholstery fabric for chairs and so much more, our vinyl is Prop 65 and REACH compliant as well as being free of formaldehyde, heavy metal, lead, phthalate and FR Additives. This is a fabric you can feel good about using in your home, boat or business.
  • LOW MAINTENANCE: Seamtec Premium Vinyl is built for easy care. For everyday clean-ups in homes, restaurants, and corporate environments, simply wipe it down with mild soap and water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.