Premium Vinyl, Durable, Marine, Upholstery Fabric, Tobacco, Thirty Yards
Mfr # SEAMCH88THIRTY
Zoro # G821718631
product price: $897.99
/ea
Free Shipping & Returns
Key Features
Abrasion
1,500,000 Double Rubs
Material
Polyvinyl Chloride Coated Faux Leather Fabric
Color
Tobacco
Width
54 in
Features
Stain and Soil Resistant, Anti-Bacterial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SEAMCH88THIRTY
Zoro #
G821718631
UPC #
-
Country of Origin
China
Dimensions
Length
30 Yards
Width
54 in
Details
Abrasion
1,500,000 Double Rubs
Material
Polyvinyl Chloride Coated Faux Leather Fabric
Color
Tobacco
Features
Stain and Soil Resistant, Anti-Bacterial
Fabric Weight
766 gsm
Cold Crack
-67°F
UV Resistance
Colorfastness to Light AATCC 16 - Grade 4, 1500 hours
Description
PERFORMANCE VINYL: Seamtec Premium Vinyl gives you the soft feel of real leather with the durability and strength of long-lasting vinyl, making it your go-to premium vinyl upholstery fabric for almost any application.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.