Zoro Homepage

Sky, Woven Plain, 1 Yard L, 54" W

  • Mfr # SEAMSGSEQU306FABCU

  • Zoro # G811063185


product price: $28.69
/ea

Key Features

Color
Blue
Material
100% Solution Dyed Polyester
Width
54 in
Length
1 Yard
Fire Retardency
CALTB117-2013, NFPA 260 Class 1, UFAC Class 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEAMSGSEQU306FABCU
Zoro #
G811063185
UPC #
-
Country of Origin
China

Dimensions

Width
54 in
Length
1 Yard

Details

Color
Blue
Material
100% Solution Dyed Polyester
Fire Retardency
CALTB117-2013, NFPA 260 Class 1, UFAC Class 1
Application
Indoor / Outdoor, Marine Seating, Decorative Accessories, Pillows, Upholstery
UV Resistance
Colorfastness to Light AATCC 16 - Grade 4, 1000 hours
Face Material
100% Solution Dyed Polyester
Back Material
100% Polyester
Abrasion
150,000 Double Rubs (Wyzenbeek)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.