Zoro Homepage

Dining Set, 7-Piece, 6 Seating, Rectangular Table, Laminated Tabletop, Woodgrain Table

  • Mfr # SHKVS636B

  • Zoro # G316044214


product price: $1,640.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHKVS636B
Zoro #
G316044214
UPC #
489713736091
Country of Origin
China

Description

Seasonal Trends Dining Set, Seating Capacity: 6, Number of Pieces: 7, Table Shape: Rectangular, Tabletop Material: Laminated, Table Color: Woodgrain, Table Length: 66 in, Table Width: 40 in, Table Height: 28 in, Seat Material: Sling, Seat Color: Tan, Seat Height: 15.7 in, Seat Depth: 20 in, Cushion Material: Solution Dye Polyester Fabric, Cushion Color: Tan, Frame Material: Steel, Frame Color: Black, Includes: 6 Chairs and 1 Table

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.