HSS-A-PC Patio Heater, 41,000 Btu
- Mfr # HSS-A-GH
- Zoro # G504307879
product price:Â
$
267.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HSS-A-GH
- Zoro #
- G504307879
- UPC #
- 45734636620
- Country of Origin
- China
Description
41,000 Btu output. Mocha color. Base measures 18.1 Dia x 3.38 in H. Tank housing measures 14.9 in Dia x 30.1 in H. Main pole measures 2.6 in Dia x 34.3 H. Burner unit measures 11 in Dia x 20.9 in H. Flame screen measures 11 Dia x 8.3 in H. Reflector (four-patch) measures 32 in Dia x 87 in H. Makes use of propane or butane gas only. Flux output of 450 to 870 g/hr. Includes CSA gas hose, regulator and wheels.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.