
Table Patio Fire Essential, 30 in OAW, 30 in OAD, 24.21 in OAH, Impulse Ignition
Mfr # 50169
Zoro # G313762968
product price: $419.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50169
Zoro #
G313762968
UPC #
34613501692
Country of Origin
China
Description
Seasonal Trends Table Patio Fire Essential, 50,000 Heat Output Btu/hr Heating, 80 Radius in Heating Area, 30 in Vent, Impulse Ignition, Rotational Door, Steel Base+ Envirostone Table Top Exterior, Stainless Steel Burning Area, Black Rubbed Bronze, Black Powder Coating + Rubbed Bronze, Firebox Dimensions: 14.5 x 2.2 in, 30 in Overall Width, 24.21 in Overall Height, 30 in Overall Depth, Includes: Burner Lid, Lava Rock and PU Cover
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.