41116BFL Washable Female Dog Diaper; Blue Flames - Extra Large
- Mfr # 41116BFL
- Zoro # G803785552
product price:Â
$
37.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41116BFL
- Zoro #
- G803785552
- UPC #
- 755709600517
- Country of Origin
- China
Description
Our x-large sized dog diapers are designed for dog breeds weighing 95-120 pounds including Giant Schnauzer, Great Dane, Scottish Deer Hound, Great Pyrenees, Komondor, Kuvasz, and the English Sheepdog.
Features- Washable female dog diaper
- Absorbent Cotton Flannel Lining
- Machine washable
- Can Be Used with an Ordinary Sanitary Pad
- Made in the USA
- Color: Blue Flames
- Gender: Female
- Size: Extra Large
- Weight: 0.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.