41118BRN Washable Female Dog Diaper; Brown - Fits Queen
- Mfr # 41118BRN
- Zoro # G303785359
product price:Â
$
37.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41118BRN
- Zoro #
- G303785359
- UPC #
- 755709600197
- Country of Origin
- China
Description
Our queen sized dog diapers are designed for dog breeds weighing 120-160 pounds including Irish Wolfhound, Great Dane, St. Bernard, Newfoundland, Mastiff and Bull Mastiff.
Features- Washable female dog diaper
- Absorbent Cotton Flannel Lining
- Machine washable
- Can Be Used with an Ordinary Sanitary Pad
- Made in the USA
- Color: Brown
- Gender: Female
- Size: Queen
- Weight: 0.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.